missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 826-T2 Infrared Thermometer with Laser Marking

Product Code. 12599797
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +300°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
12599797 -50°C to +300°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12599797 Supplier Testo™ Supplier No. 0563 8282
  • ONLINE EXCLUSIVE PRICE
    271.95 €
    114.00 € / Pack of 1
    Save 157.95 €
    58% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For non-contact and fast temperature checks with laser sighting, excellent for use on food without damaging any packaging.

  • 6:1 optics and 1-point laser measurement spot marking
  • Limit value monitoring with min/max function, visual and acoustic alarm if limit values are exceeded
  • In conjunction with the protective case TopSafe™, the instrument is certified according to EN 13485
  • Housing provides protection from dust, dirt, impact and water
  • Includes thermometer, wall/belt holder, batteries

Specifications

Dimensions (L x W x H) 148 x 34.4 x 19 mm
Measurement Time 0.5 sec.
Resolution 0.1°C
Weight (Metric) 80 g
Temperature Range (Metric) -50°C to +300°C
Battery Life Approx. 20 hr.
Battery Type 2 x AAA
Accuracy ±1.5°C from −20° to +100°C, ±2°C of mv remaining range
Display LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.