missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 835-T2 - Infrared Thermometer

Product Code. 13247819
Change view
Click to view available options
Certifications/Compliance:
EN 61326-1:2006
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Certifications/Compliance Unit Size
13247819 EN 61326-1:2006 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13247819 Supplier Testo™ Supplier No. 0560 8352
  • ONLINE EXCLUSIVE PRICE
    1157.82 €
    512.00 € / Pack of 1
    Save 645.82 €
    55% Off
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use in the glass, ceramics, or the metal industry; this high temperature infrared thermometer is the ideal professional tool for a wide variety of thermal applications in the high temperature range

  • An extremely wide temperature range, for thermal measurements up to 2,732 °F, and can be used to measure small, hard to reach, moving, or very hot objects from a safe distance
  • The 4-point laser clearly indicates the measuring area and prevents incorrect measurements
  • The 50:1 optics allow you to carry out measurements from a long distance, and still obtain excellent results (distance 15 ft. = 4 in. measuring spot)
  • The integrated degree of emission table enables you to select the correct degree of emission of the measured surface
  • The backlit display allows you to use your infrared thermometer in all lighting conditions
  • The testo 835-T2 can also be used to carry out contact temperature measurements
  • It has a connecting point for a wide range of optional temperature sensors
  • The temperature sensor can also be used to automatically measure the degree of emission of a particular surface. This makes it easier to carry out subsequent infrared measurements
  • There is also a wide range of optional accessories – including a tripod and a robust carry case – that allows you to customize your testo 835-T2 infrared thermometer to suit your needs
  • The testo 835-T2 comes with an easy to follow menu, icons, and a user-friendly joystic
  • It can be used to create different measuring sites, save up to 200 readings, and record min/max values
  • The adjustable thresholds and visual and acoustic alarms make work more efficient, and life easier
  • The free to download software provides you with an easy means of analyzing your data

Specifications

Certifications/Compliance EN 61326-1:2006
Dimensions (L x W x H) 193 x 166 x 63 mm
Material ABS Plastic, Polycarbonate
Resolution 0.1°C
Weight (Metric) 514 g
Battery Life 25 hr. (typical 25°C without laser and backlight) 10 hr. (typical 25°C without backlight)
Battery Type 3 x AA (or USB operating with PC-Software)
Accuracy ±3.6°F or ±1% of mv/±2.0°C or ±1% of mv
Display Dot Matrix
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.