missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 890 Unlined Viton™ Chemical Resistant Butyl Gloves

Product Code. 17801201
Change view
Click to view available options
Size:
10
8, Medium
9
Unit Size:
1 pair
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17801201 10 1 pair
17891191 8, Medium 1 pair
12900685 9 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17801201 Supplier SHOWA™ Supplier No. 89010XL
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Extra-thick 14 in. chemical resistant gloves provide resistance to highly corrosive acids. Butyl rubber coating is designed for handling aliphatic and aromatic hydrocarbons, such as Benzene, Toulene, and Xylene.

  • Forged with fluoroelastomer rubber
  • Butyl rubber coating
  • Hydrocarbon-resistant
  • Impermeable
  • Forearm protection
  • Resistant to highly corrosive acids
  • Smooth surface grip allows for increased sensitivity and tactility

Specifications

Certifications/Compliance (Europe) Cat III CE 0299
Color Black
Latex Free Yes
Material Viton, Butyl
Size 10
Thickness (English) 28 mil
Thickness (Metric) 0.71 mm
EN388 Standard EN 388:1020X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES DFL
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Grip Design Smooth
Lining Unlined
Model 890-10
Series 890 Series
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.