missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm Glass Crimp Neck Vial

Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.

Brand:  Fisherbrand™

191.90 EUR valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : 17

Additional Details : Weight : 0.19080kg

 View more versions of this product

Product Code. 11541374

  • 202.00 € / Pack of 100
In Stock
to see stock.
Add to basket

Description

Description

  • Available in different volumes
  • Flat, round or conical bottom
  • Clear or amber glass
  • For almost all autosamplers
Specifications

Specifications

Amber
Glass
GC, HPLC
CleanPack, Polypropylene Box
1.00 mL
40 mm
ND8
8.2 mm
1.2 mL
Crimp
<20 μL
Flat Bottom
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers