missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm Glass Crimp Neck Vial

Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.

Brand:  Fisherbrand™

Code : 17

Additional Details : Weight : 0.14400kg

 View more versions of this product

Product Code. 11561364

  • 102.20 € / Pack of 100
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • Available in different volumes
  • Flat, round or conical bottom
  • Clear or amber glass
  • For almost all autosamplers
Specifications

Specifications

Clear
Glass
GC, HPLC
CleanPack
0.8 mL
30 mm
ND8
8.2 mm
0.9 mL
Crimp
<11 μL
Flat Bottom
100
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers