missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8mm PP Screw Seal, Black, Center hole, 8-425 thread, Assembled septum

Product Code. 11782428 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Beige, Red-Orange, Black
Black, Red, White
Cream, Red, Black
Dark Blue, White, Black
Gray, Red, Black
Red, White, Black
Red-Orange, Transparent, Black
Material (Liner):
Natural Rubber/TEF
PTFE/Butyl
Red Rubber/PTFE
Silicone/PTFE
Thickness (Metric):
1 mm
1.3 mm
1.5 mm
Unit Size:
Pack of 1000
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material (Liner) Thickness (Metric) Unit Size
11782428 Red-Orange, Transparent, Black Natural Rubber/TEF 1.3 mm Pack of 1000
11757567 Gray, Red, Black PTFE/Butyl 1.3 mm Pack of 1000
11844800 Dark Blue, White, Black Silicone/PTFE 1.3 mm Pack of 1000
11823560 Red, White, Black Silicone/PTFE 1.3 mm Pack of 1000
11792428 Black, Red, White Silicone/PTFE 1.3 mm Pack of 1000
11702438 Red, White, Black Silicone/PTFE 1 mm Pack of 1000
11814800 Cream, Red, Black Silicone/PTFE 1.5 mm Pack of 1000
11894800 Beige, Red-Orange, Black Red Rubber/PTFE 1 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Product Code. 11782428
Big Savings for Better Separation
Use promo code 27992
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Polypropylene caps are chemically inert and suitable for most chromatography applications.

  • 8mm
  • PP
  • Screw Cap
  • Black
  • Center hole
  • 8-425 thread
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Natural Rubber/TEF
Diameter (Metric) Opening 5.3 mm
Color Red-Orange, Transparent, Black
Diameter (Metric) Outer 8 mm
Material Polypropylene
For Use With (Application) GC, HPLC
Quantity 100
Thickness (Metric) 1.3 mm
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.