missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 9 L Sharps Container with Protected Access

Product Code. 17691665
Change view
Click to view available options
Closure Color:
Orange
Purple
Yellow
Unit Size:
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Unit Size
17691665 Orange Pack of 20
17601675 Purple Pack of 20
17611675 Yellow Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17691665 Supplier Sharpsafe™ Supplier No. 51171410
  • ONLINE EXCLUSIVE PRICE
    245.00 €
    197.31 € / Pack of 20
    Save 47.69 €
    19% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

  • Designed for use in public access areas such as A&E and Out-patients, the Protected Access 9L allows easy disposal of sharps but provides added security for both the user and the general public.
  • The Protected Access range also discourages the use of the sharps container for non sharps waste, avoiding unnecessary waste disposal costs.
  • 9 L Sharps containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality polypropylene that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • 9 L Nominal Capacity
    • Protected access insert for added security
    • Protected access made from 100% recycled material
    • Particularly suited for high volume areas
    • Designed for open access areas such as A&E depts
    • Semi Translucent Lid - contents visible when full
    • In-mold label - offers permanent audit trail which cannot be removed
    • Horizontal Fill area
    • Temporary and Final Closure feature
    • Simple 4 Click Assembly
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291
    • AFNOR NF 30-511
    • AFNOR NF 302

Spezifikation

Capacity (Metric) 9 L
Certifications/Compliance UK Regulations, ISO23907-1:2019, UN3291, AFNOR NF 30-511, AFNOR NF 302
Closure Color Orange
Color Gray
Dimensions (L x W x H) 385 x 585 x 530 mm
Quantity 20/Cs.
Includes Protected Access Insert
For Use With (Application) Safe Disposal of Clinical Sharps
Material Polypropylene
Product Type Sharps Container
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.