Learn More
- Home
- Products
- Vials
- Autosampler Vials, Inserts, and Closures
- Chromatography Autosampler Vial Cap and Septa Kits
- Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps and Septa
Thermo Scientific™ 9 mm Autosampler Vial Screw Thread Caps and Septa
Product Code. 15296563| Product Code. | Color | Septum | Material | Product Type | unitSize |
|---|---|---|---|---|---|
| 15296563 | Green, Ivory, Red | Ivory PTFE/Red Rubber, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 11543860 | Blue, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Cap | Pack of 1000 |
| 11553860 | Blue, Red, White | Red PTFE/White Silicone | Polypropylene | Screw Cap | Pack of 1000 |
| 10296653 | Blue, Clear | Clear PTFE/Blue Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13191753 | Pink, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13101763 | Pink, Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13111763 | Pink, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13121763 | Pink, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13266409 | Blue | Soft septum, PTFE/Blue Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13276409 | Blue | Soft Septum, PTFE/Blue Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13296389 | Blue, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13486129 | Blue, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13226399 | Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 13236409 | Blue, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Screw Cap | Pack of 100 |
| 15206613 | Blue, Gold, White, Red | White Silicone/Red PTFE | Polypropylene, Steel | Open Top Screw Cap (Magnetic) | Pack of 100 |
| 15216613 | Blue, Gold | Soft septum, Blue Silicone/PTFE | Polypropylene, Steel | Open Top Screw Cap (Magnetic) | Pack of 100 |
| 15226613 | Blue, Gold | Soft septum, Blue Silicone/PTFE, Pre-slit | Polypropylene, Steel | Open Top Screw Cap (Magnetic) | Pack of 100 |
| 10549732 | White, Blue | Blue Silicone/PTFE | HDPE | Screw Cap | Pack of 500 |
| 13286409 | Blue, Red, Clear | Red Natural Rubber/Clear PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 13296409 | Blue, Red, Clear | Red Natural Rubber/Clear PTFE, Pre-slit | Polypropylene | Screw Cap | Pack of 500 |
| 13216419 | Blue | Blue Silicone/PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 13236419 | Blue, Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 15246603 | Green, White, Red | White Silicone/Red PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 15256603 | Clear, White, Red | White Silicone/Red PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 13226429 | Blue, Red, Beige | Red Natural Rubber/Beige PTFE | Polypropylene | Screw Cap | Pack of 500 |
| 15216573 | Blue | Soft septum, PTFE/Blue Silicone | Polypropylene | Open Top Screw Cap (Magnetic) | Pack of 100 |
| 15226573 | Blue | Soft Septum, PTFE/Blue Silicone, Pre-slit | Polypropylene | Open Top Screw Cap (Magnetic) | Pack of 100 |
| 15216553 | Black, Ivory, Red, Black, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15226553 | Green, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15256553 | Pink, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Cap | Pack of 100 |
| 15236553 | Red, Ivory | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15246553 | Yellow, Ivory, Red | Ivory PTFE/Red Rubber | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15266553 | Black, Red, White, Black, Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15276553 | Green, Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15286553 | Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15296553 | Yellow, Red, White | Red PTFE/White Silicone/Red PTFE | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15216563 | Black, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15226563 | Green, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15236563 | Pink, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Cap | Pack of 100 |
| 15181889 | Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15171889 | Yellow, Red, White | Red PTFE/White Silicone | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15246563 | Black, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15256563 | Green, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15286563 | Pink, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Cap | Pack of 100 |
| 15266563 | Red, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15276563 | Yellow, Blue, White | Blue PTFE/White Silicone, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
| 15206573 | Blue, Ivory, Red | Ivory PTFE/Red Rubber, Pre-slit | Polypropylene | Open Top Screw Cap | Pack of 100 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
The new National Target DP 9 mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 x 32 cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9 mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9 mm vials.
Features of Target DP 9 mm Vial Closures:
- Septa push through nearly eliminated due to improved interior geometry
- Increased sealing capability
- AVCS provides the freedom to select the best septum for your instrument and applications
- Cost efficient alternative to current choices for resolving push through (bonded septa)
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
- Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation
National C5000 Series Target DP 9 mm Wide Opening 9 mm Closure
- A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.
National C5000 Series Target DP 9 mm Integral Membrane Closure
- In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.
National C5000 Series Target DP 9 mm Solid Closure
- AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Specifications
Specifications
| Description | 9mm Open Top Cap, 6mm hole |
| Diameter (Metric) Opening | 6 mm |
| Color | Green, Ivory, Red |
| Material | Polypropylene |
| Septum | Ivory PTFE/Red Rubber, Pre-slit |
| Product Line | Surestop |
| Quantity | 100 Pk. |
| Thickness (Metric) | 1.0 mm |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Screw Thread Vials |
| Product Type | Open Top Screw Cap |
| Show More Show Less |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.