missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Specifically designed to fit a wide variety of diverse users
- Side arm inclination can be adjusted between multiple levels, allowing them to be adapted to individual face shapes
- 3-component technology features an adjustable nose piece, soft/anti-slip ear pieces, and metal-free side arms
- Designed to avoid pressure points, thus enhancing user comfort
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Lens Type | Supravision Plus |
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
| Lens Tint | Clear |
| Product Type | Ergonomic Safety Glasses |
| For Use With (Application) | Oil and Gas Industries |
| Frame Color | Black, Gray |
| Model | 9190 i-3 |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?