missing translation for 'onlineSavingsMsg'
Learn More

uvex 9193 Sportstyle Safety Spectacles

Product Code. 17287281 Shop All Uvex Products
Change view
Click to view available options
Lens Coating:
Anti-fog
Anti-fog, Scratch-resistant
Lens Tint:
Clear
Gray
Light Brown
Light Green
Silver Mirror
Frame Color:
Black, Anthracite
Black, Blue
Black, Gray
Black, Lime Green
Black, White
White, Black
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Coating Lens Tint Frame Color Unit Size
17287281 Anti-fog, Scratch-resistant Clear Black, Gray Each
17237291 Anti-fog Silver Mirror Black, Gray Each
15523427 Anti-fog, Scratch-resistant Clear Black, Blue Each
17217291 Anti-fog Clear Black, Blue Each
17207291 Anti-fog, Scratch-resistant Gray Black, White Each
17277281 Anti-fog, Scratch-resistant Light Brown White, Black Each
17297281 Anti-fog, Scratch-resistant Clear Black, Lime Green Each
17227291 Anti-fog, Scratch-resistant Light Green Black, Anthracite Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17287281 Supplier uvex Supplier No. 9193080
  • ONLINE EXCLUSIVE PRICE
    11.85 €
    11.60 € / Pack of 1
    Save 0.25 €
    2% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Innovative safety spectacles featuring a sporty design, combined with maximum functionality and safety. Feather-light construction weighs only 23 grams, making these spectacles comfortable to wear for extended periods of time.

  • Innovative safety spectacles feature a sporty design that combines functionality and safety 
  • Feather-light construction weighs only 23 grams
  • Soft, adjustable nosepiece with soft, anti-slip earpieces for a pressure-free fit
  • Lens geometry ensures optimum vision

Supravision AR Coating

  • Inside: Anti-reflective
  • Outside: Anti-reflective
  • Ideal for working conditions with strong or mixed lighting conditions

Supravision Excellence Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant and chemical-resistant
  • Lenses are easy to clean and less susceptible to soiling

Supravision Extreme Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant
  • Ideal for working areas with long-term exposure to condensation, and high levels of dirt

Supravision Plus Coating

  • Inside: Anti-fog and scratch-resistant
  • Outside: Anti-fog and scratch-resistant
  • Suitable for environments with frequent temperature and humidity fluctuations

Supravision Variomatic Coating

  • Inside: Anti-fog
  • Outside: Scratch-resistant
  • Self-coloring filters automatically darken within 10 seconds and brighten after 30 seconds
  • Suitable for working areas with frequent movement from inside to outside, and from light to dark
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166:2001, EN 170:2002
Lens Type Supravision Plus
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Clear
Product Type Ergonomic Safety Glasses
Frame Color Black, Gray
Model 9193 Sportstyle
Weight (Metric) 23 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Frame Type Standard
Labeling W 166 FT CE - 2C-1,2 W1 FTKN CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.