missing translation for 'onlineSavingsMsg'
Learn More

uvex 9199 X-Fit Safety Spectacles

Product Code. 17267311 Shop All Uvex Products
Change view
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Scratch-resistant
Lens Tint:
Amber
Clear
Gray
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Coating Lens Tint unitSize
17267311 Anti-fog, Scratch-resistant Amber Each
17227311 Anti-fog, Scratch-resistant Clear Each
17257311 Anti-fog, Scratch-resistant Gray Each
17287301 Scratch-resistant Clear Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17267311 Supplier uvex Supplier No. 9199286
  • ONLINE EXCLUSIVE PRICE
    12.75 €
    12.60 € / Pack of 1
    Save 0.15 €
    1% Off
View all promotions
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Sporty spectacles with a lightweight design that provides optimum eye coverage, and a high level of user acceptance.

  • Sporty spectacles ensure optimum coverage of the entire eye area
  • Innovative hinged side arm for a personalized fit
  • Lightweight design weighs only 23 grams
  • Metal-free

Supravision Excellence Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant and chemical-resistant
  • Lenses are easy to clean and less susceptible to soiling

Supravision Sapphire Coating

  • Inside: Scratch-resistant and chemical-resistant
  • Outside: Scratch-resistant and chemical-resistant
  • Non-stick properties allow for easy removal of greasy/watery dirt
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166:2001, EN 170:2002
Lens Type Supravision Excellence
Lens Coating Anti-fog, Scratch-resistant
Lens Tint Amber
Product Type Ergonomic Safety Glasses
Frame Color Gray
Model 9199 X-Fit
Weight (Metric) 23 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Frame Type Standard
Labeling W 166 FT CE - 2C-1,2 W 1 FTKN CE
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.