missing translation for 'onlineSavingsMsg'
Learn More

uvex 9309 Pheos CX2 Sonic Safety Goggles

Product Code. 17247331 Shop All Uvex Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Light Brown
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
17247331 Gray Each
17237331 Clear Each
17227331 Light Brown Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17247331 Supplier uvex Supplier No. 9309286
  • ONLINE EXCLUSIVE PRICE
    19.00 €
    16.34 € / Pack of 1
    Save 2.66 €
    14% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Functional, wide-vision goggles with supravision coating technology to provide a clear field of vision even in extreme climates.

  • Compact, wide vision goggles with supravision extreme coating
  • An i-gonomics product that combines comfort with an ergonomic design
  • Soft forehead and nose piece moulded directly onto the lens
  • Light textile headband for a secure and comfortable fit
  • Lightweight construction weighs only 34 grams
  • Can easily be combined with other forms of PPE
  • Designation: 3 (liquids), 4 (coarse dust), and T (extreme temperatures)

Supravision Extreme Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant
  • Ideal for working areas with long-term exposure to condensation, and high levels of dirt
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166:2001, EN 172:1994 + A1:2000 + A2:2001
Lens Type Supravision Extreme
Lens Coating Anti-fog
Lens Tint Gray
Product Type Anti-fog Goggles
Frame Color Black, White
Model 9309 Pheos C x 2 Sonic
Transmittance Value 0.23
Weight (Metric) 34 g
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Frame Type Standard
Labeling W 166 3 4 BT CE - 5-2,5 W 1 BT KN CE
Mechanical Strength B (120 m/s)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.