missing translation for 'onlineSavingsMsg'
Learn More

uvex 9320 Megasonic Safety Goggles

Product Code. 17267331 Shop All Uvex Products
Change view
Click to view available options
Lens Tint:
Clear
Gray
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Lens Tint Unit Size
17267331 Gray Each
17257331 Clear Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17267331 Supplier uvex Supplier No. 9320281
  • ONLINE EXCLUSIVE PRICE
    23.45 €
    21.64 € / Pack of 1
    Save 1.81 €
    7% Off
View all promotions
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lens design provides an exceptional field of vision with optical class 1 clarity in every direction. The sporty, ergonomic design and ultra-comfortable fit offers a high level protection, without distraction.

  • Lens design has an exceptional field of vision, with optical class 1 clarity in every direction
  • Sporty, ergonomic design is comfortable for protection without distraction
  • Over-the-glass compatible to provide additional protection for users who also require prescription spectacles
  • Flexible frame and extra-wide headband for enhanced fit and comfort
  • Highly compatible with other forms of PPE

Supravision Excellence Coating

  • Interior: Anti-fog
  • Exterior: Scratch-resistant and chemical-resistant
  • Lenses are easy to clean and less susceptible to soiling
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 166:2001, EN 172:1994 + A1:2000 + A2:2001
Lens Type Supravision Excellence
Lens Coating Anti-fog
Color Lime Green
Lens Tint Gray
Product Type Anti-fog Goggles
For Use With (Application) Construction
Frame Color Anthracite
Model 9320 Megasonic
Transmittance Value 0.23
Ventilation Details Indirect Ventiration
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Plastic
UV Protection UV400
Frame Type Frameless
Optical Clarity Class 1
Labeling W 166 34 BT CE - 5-2,5 W1 BTKN CE
Mechanical Strength B (120 m/s)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.