Learn More
Thermo Scientific™ 9mm Assembled Clear Autosampler Vial Kits
Save time and reduce the risk of contamination using this convenience kit. It includes 100 clear vials pre-assembled with 100 screw thread caps and septa.
Brand: Thermo Scientific™ C5000-183W
Code : NEW
Additional Details : Weight : 0.36000kg
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Clear Vial Convenience Kits. Each kit includes 100 clear glass vials pre-assembled with 100 screw thread caps and septa. They are packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Features of Target DP 9mm Vial Closures (included in kits):
National C5000 Series Target DP 9mm Wide Opening 9mm Closure
Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.
National C5000 Series Target DP 9mm Integral Membrane Closure
In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.
National C5000 Series Target DP 9mm Solid Closure
AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Ordering Information:
All products in quantity of 100/PK.
Specifications
Blue | |
12 mm | |
Glass, PTFE, Rubber | |
Ivory PTFE/Red Rubber | |
100 | |
2 mL | |
Screw Cap, Open Top, 6 mm hole | |
Assembled Screw Vial AVCS Convenience Kit | |
Yes |
Assembled AVCS Kit | |
Clear | |
Yes | |
Vial: C4000-1W, Closure: C5000-57B | |
Surestop | |
Polypropylene | |
32 mm | |
9 mm | |
9 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.