missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 4 mL Glass 9mm Screw Top (U)HPLC & GC Vials, Level 2

Product Code. 11533680
Change view
Click to view available options
Volume (Metric):
0.3 mL
375 μL
475 μL
1.2 mL
1.4 mL
1.5 mL
1.7 mL
2.0 mL
4.0 mL
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11533680 4.0 mL Pack of 500
10083623 0.3 mL Pack of 100
11593850 2.0 mL Pack of 1000
14839810 2.0 mL Pack of 100
14849810 2.0 mL Pack of 100
10529375 2.0 mL Pack of 100
10251765 2.0 mL Pack of 100
10118894 2.0 mL Pack of 100
11548240 2.0 mL Pack of 100
10428204 2.0 mL Pack of 100
11568240 1.7 mL Pack of 100
12443568 475 μL Pack of 100
10578965 475 μL Pack of 100
11975703 2.0 mL Pack of 100
11317381 1.5 mL Pack of 100
12680356 375 μL Pack of 100
12433578 2.0 mL Pack of 100
12443578 2.0 mL Pack of 100
12473578 1.7 mL Pack of 100
12656907 1.4 mL Pack of 100
11573680 0.3 mL Pack of 500
11593780 1.5 mL Pack of 100
12085540 1.2 mL Pack of 100
11563690 2.0 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 11533680 Supplier Thermo Scientific™ Supplier No. 4SVQ
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To help deliver high-quality, reproducible data in high-throughput GC, LC, and MS analysis, choose SureSTART™ 4 mL Glass 9 mm Screw Top Vials (Level 2)

Thermo Scientific™ SureSTART™ 4 mL Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for GC, LC, and mass spectrometry (MS) instruments. Compatible with 15mm autosampler trays.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa to ensure optimal performance.

Key Features

  • Available in clear glass
  • For a secure, leak-free seal, pair with SureSTART™ 9mm screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance
  • Lot Traceable

    • 100% traceable through the manufacturing process
    • Certificate of Conformance available by lot number for audit and documentation purposes
    TRUSTED_SUSTAINABILITY

    Specifications

    Diameter (Metric) Opening 9 mm
    Diameter (Metric) Inner 15 mm
    Color Clear
    Diameter (Metric) Outer 15 mm
    Material Glass
    Volume (Metric) 4.0 mL
    Insert Type None
    Volume (Metric) Residual <500 μL
    Base Style Flat Bottom
    Volume (Metric) Total 4 mL
    Closure Type Screw Cap
    Quantity 500/Pk.
    Closure Size 9 mm
    Marking Spot No
    Volume (Metric) Usable 3.5 mL
    Height (Metric) 46 mm
    Product Type Screw Thread Vial
    Show More Show Less

    Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.