missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm MS Certified Amber Screw Thread Kits

Product Code. 15240399
Change view
Click to view available options
Closure Color:
Black
Blue
Septum:
Blue Silicone/PTFE
Bonded PTFE/Silicone
Color (Seal):
Blue
Clear/Clear
Red/White
Pre-slit:
No
Yes
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Septum Color (Seal) Pre-slit unitSize
15240399 Blue Blue Silicone/PTFE Blue Yes Pack of 100
15230399 Blue Blue Silicone/PTFE Blue No Pack of 100
12673595 Black Bonded PTFE/Silicone Clear/Clear No Pack of 100
15338046 Black Bonded PTFE/Silicone Red/White No Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15240399 Supplier Thermo Scientific™ Supplier No. MSCERT500041W

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use certified clean, low particle, low background vials for you high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Blue
Description Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure
Color Amber
Material Glass, PTFE, Silicone
Pre-slit Yes
Septum Blue Silicone/PTFE
Includes Vial: C4000-LV2W, Closure: C5000-64B
No. per Pack 100
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Product Type Unassembled Screw Vial SureStop AVCS Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.