missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm Non-Assembled Plastic Screw Thread Wide Opening Autosampler Vial Kits

Product Code. 31920934
Change view
Click to view available options
Closure Color:
Black
Blue
Septum:
PTFE/Silicone
PTFE/Silicone, Bonded
Color (Seal):
Blue/White
Red/White
Pre-slit:
No
Yes
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color Septum Color (Seal) Pre-slit Unit Size
31920934 Black PTFE/Silicone, Bonded Red/White No Pack of 100
15206583 Blue PTFE/Silicone Red/White No Pack of 100
15276583 Blue PTFE/Silicone Blue/White Yes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31920934 Supplier Thermo Scientific™ Supplier No. C5000387
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color (Seal) Red/White
Description Convenience Kit 300 μL Polypropylene DP screw vial with Black bonded PTFE/Silicone Cap
Material Polypropylene
Pre-slit No
Volume (Metric) 0.3 mL
Septum PTFE/Silicone, Bonded
No. per Pack 100
Product Line Surestop
Closure Type Screw Cap, ACVS
Closure Size 9 mm
Marking Spot No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.