missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PE Snap Ring Seal for 8mm crimp vials, Transparent, Center hole, Assembled septum
Shop All Fisherbrand Traceable ProductsDescription
- Caps are easy to apply and easy to remove
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Snap-It caps eliminate the need for crimping or de-capping tools
- Polyethylene caps are chemically inert and suitable for most chromatography applications
- Provide a secure leak-resistant seal
Specifications
Specifications
| Material (Liner) | Natural Rubber/TEF |
| Diameter (Metric) Opening | 4 mm |
| Color | Red-Orange, Transparent |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| For Use With (Application) | GC, HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1.3 mm |
| Product Type | Snap Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?