missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 9mm PP Short Thread Seal, Black, Center hole, Assembled septum
Shop All Fisherbrand ProductsDescription
- Elimination of septum push-through
- Increased sealing capability
- Improved autosampler compatibility
- Flexibility to select the best septum for your instrument and applications
- Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
- Easy-on, easy-off convenience with just one turn
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
Specifications
Specifications
| Description | Short Thread Cap |
| Material (Liner) | Silicone/PTFE |
| Diameter (Metric) Opening | 6 mm |
| Color | Blue, White, Black |
| Diameter (Metric) Outer | 9 mm |
| Material | Polypropylene |
| Pre-slit | Yes |
| For Use With (Application) | GC, HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?