missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9mm PP Short Thread Seal, Yellow, Center hole, Assembled septum

Product Code. 11854850 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Beige, Red-Orange, Yellow
Blue
Blue, White, Yellow
Red, White, Yellow
Red-Orange, Transparent, Yellow
Material (Liner):
Natural Rubber/TEF
PTFE Virginal
Red Rubber/PTFE
Silicone/PTFE
Thickness (Metric):
0.2 mm
1 mm
Unit Size:
Pack of 1000
Product Code. Color Material (Liner) Thickness (Metric) unitSize
11854850 Beige, Red-Orange, Yellow Red Rubber/PTFE 1 mm Pack of 1000
16318357 Blue PTFE Virginal 0.2 mm Pack of 1000
11844840 Red-Orange, Transparent, Yellow Natural Rubber/TEF 1 mm Pack of 1000
11834840 Red, White, Yellow Silicone/PTFE 1 mm Pack of 1000
11824840 Red, White, Yellow Silicone/PTFE 1 mm Pack of 1000
11884840 Blue, White, Yellow Silicone/PTFE 1 mm Pack of 1000
6 options

Product Code. 11854850

Only null left
Add to basket
Add to basket

Polypropylene caps are chemically inert and suitable for most chromatography applications.

  • Elimination of septum push-through
  • Increased sealing capability
  • Improved autosampler compatibility
  • Flexibility to select the best septum for your instrument and applications
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling
  • Easy-on, easy-off convenience with just one turn
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Closures have the profile of a crimp or snap closure for compatibility with robotic autosamplers
TRUSTED_SUSTAINABILITY

Specifications

Description Short Thread Cap
Material (Liner) Red Rubber/PTFE
Diameter (Metric) Opening 6 mm
Color Beige, Red-Orange, Yellow
Diameter (Metric) Outer 9 mm
Material Polypropylene
For Use With (Application) GC, HPLC
Quantity 100
Thickness (Metric) 1 mm
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.