missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Short Thread TPX Vial with integrated Glass Micro-Insert

Product Code. 11515924 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 100
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11515924 Amber Pack of 100
11871653 Clear Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11515924
Only null left
Add to basket
Add to basket

Universally compatible on almost all autosamplers

  • Universally compatible on almost all autosamplers, thereby rationalization of other 1.5ml vials, as for instance 11mm Crimp Neck Vials, Screw Neck Vials 8-425 and 10-425, is possible
  • Vials with integrated Micro-Insert are available in amber glass
TRUSTED_SUSTAINABILITY

Specifications

Description TopSert
Color Amber
Diameter (Metric) Outer 11.6 mm
Material TPX
Volume (Metric) 0.36 mL
For Use With (Application) GC, HPLC
Neck Style Short Thread
Packaging Type CleanPack, Polypropylene Box
Style Conical Integrated Insert
Volume (Metric) Residual <1 μL
Volume (Metric) Working 0.2 mL
Base Style Flat Bottom
Quantity 100
Closure Size ND9
Marking Spot No
Height (Metric) 32 mm
Product Type Autosampler Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.