missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyethylene Foam Laminate Polyester Printer Labels

Product Code. 11706935
Change view
Click to view available options
:
Color: Silver; Dimensions: 27W x 8mmH; Quantity: 150/pk
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11706935 Color: Silver; Dimensions: 27W x 8mmH; Quantity: 150/pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11706935 Supplier Brady™ Supplier No. 622218

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance RoHS compliant to RoHS directive 2011/65/EU
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color Silver
Finish Gloss
Material Polyethylene Foam Laminate Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Electrical component marking
For Use With (Equipment) BMP™71
Labels per Row 1
Quantity 150/Pk.
Shape Rectangle
Size (Metric) 27W x 8 mmH
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.16 mm
Vertical Repeat (Metric) 11.18 mm
Dimensions (LxW) 8 x 27 mm
Width (Metric) 27 mm
Height (Metric) 8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.