missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.10

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.

Brand:  KNF™ 167528/160160

Product Code. 12928074

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm dosing pump
  • Quick and easy calibration
  • Dosing function (1mL to 100mL)
  • Adjustable flow rate (1mL to 100mL/min)
  • Dry running
  • Self-priming
  • Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.
Specifications

Specifications

IP65
PTFE (Pump Head), PTFE Coated (Diaphragm), FFKM Kalrez (Valves)
150 mm
80°C
24 W
6 bar
Analog Control
144 mm
93 mm
5°C
1 to 100 mL/min.
0.9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.