missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 90mm Dish, Sphera Low-Attachment Surface, Pack of 5

Product Code. 15207915
Change view
Click to view available options
:
Dish 90mm, Culture Area 56.7cm2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15207915 Dish 90mm, Culture Area 56.7cm2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 15207915 Supplier Thermo Scientific™ Supplier No. 174945
Only null left
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

Make your most valuable work your best work. These dishes feature a superior cell culture surface with performance that elevates stem cell and cell culture research.

Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ Dishes feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.

Significant qualities of the Nunclon Sphera culture surface:

Optimizing spheroid formation

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types and their ability to generate spheroids
  • Enables consistent, repeatable cell growth

Growing 3D cancer cultures

  • Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro

Promoting formation of embryoid bodies (EB)

  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Resultant cells able to differentiate into all three germ layers
TRUSTED_SUSTAINABILITY

Especificaciones

Description Nunclon Sphera 90mm Dish
Culture Area 56.7 sq. cm
Type Multiwell Plate
Diameter (Metric) Outer 90 mm
Quantity Case of 20
No. per Pack 5
No. per Case 20
Surface Treatment Nunclon Sphera
Sterility Sterile
Certifications/Compliance Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
Well Shape Round
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.