missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunclon™ Sphera™ Low-Attachment Multidishes
BIOPHARMA

Product Code. 15277905
Change view
Click to view available options
No. of Wells:
6
12
24
Unit Size:
Pack of 7
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells unitSize
15277905 6 Pack of 7
15257905 24 Pack of 7
15267905 12 Pack of 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price
Product Code. 15277905 Supplier Thermo Scientific™ Supplier No. 174932
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”27968” to get your promotional price

Features a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research.

With the super low cell attachment surface, Thermo Scientific™ Nunclon™ Sphera™ Plates and Dishes consistently promote 3D spheroids and organoids culture, aiding you in cancer spheroid formation and stem cell differentiation for disease modeling and drug screening.

Optimized performance for 3D cell culture

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types to generate spheroids
  • Promotes consistent formation of cancer spheroids that simulate the 3D structures of tumor growth
  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Proven efficacy in supporting long-term organoid culture

Certifications/Compliance

  • Animal origin-free
  • Nonpyrogenic: Endotoxin tested (0.5 EU/mL)
  • Biologically inert: USP biological reactivity class VI
  • High level of sterility: SAL 10-6, ethylene oxide gas sterilization
  • Shelf life: 4 years from the date of manufacture
TRUSTED_SUSTAINABILITY

Specifications

Description Nunclon Sphera 6-Well Plate
Culture Area 9.6 cm2
Type Multi Dish
Quantity 7/Cs.
No. per Pack 1 Ea.
No. per Case 7/Cs.
Surface Treatment Nunclon Sphera
Sterility Sterile
No. of Wells 6
Certifications/Compliance Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6
Product Line Nunclon Sphera
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.