missing translation for 'onlineSavingsMsg'
Learn More

Tork A1 Air Freshener System

Product Code. 30243776 Shop All Tork Products
Change view
Click to view available options
Color:
Gray
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243776 Gray Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243776 Supplier Tork Supplier No. 256055
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tork Air Freshener Spray Dispenser has good functionality and a variety of scent refills lift the atmosphere of any restroom.

  • Manage odours effectively with a handy refill indicator that tells you when it's time to top up the air fragrance.
  • Maintain our air freshener dispenser with ease, thanks to quick refills and a long battery life.
  • Ensure washrooms remain smelling fresh 24 hours a day with this dispenser's easy programming.
  • Use with a variety of refreshing scents to create the perfect washroom atmosphere.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Air Freshener
Color Gray
Dimensions (L x W x H) 8.3 x 6.7 x 17 cm
Material Plastic
Model A1 Airfresh System
Packaging Carton
Quantity 6/Pk.
Volume (Metric) 1.3 L
Weight (Metric) 278.4 g
Alternate Part Number 7322540325171
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.