missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ARCTIC A10B Refrigerated Circulators

Product Code. p-4527466 Shop All Thermo Scientific Products
Change view
Click to view available options
Flow Rate:
17 L/min.
20 L/min.
Controller Type:
AC150
AC200
SC100
SC150
Voltage:
230 V
Frequency:
50 Hz
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Controller Type Voltage Frequency unitSize
10597485 17 L/min. SC100 230 V 50 Hz Each
11690861 17 L/min. SC150 230 V 50 Hz Each
11640901 20 L/min. AC150 230 V 50 Hz Each
11650921 20 L/min. AC200 230 V 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10597485 Supplier Thermo Scientific™ Supplier No. 1524101
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and 30L maximum bath volume.

The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, and 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.6 to 1.0 cu. ft.
Controller Type SC100
Capacity (Metric) 17 to 30 L
Certifications/Compliance CE/ROHS/WEEE
Cooling Capacity 250 W
Flow Rate 17 L/min.
Temperature Range -10°C to +100°C
Max. Pressure 300 mbar/4.35 psi
Safety Class 1/NFL
Temperature Stability 0.02°C
Thermostat SC100
Dimensions (L x W x H) 35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1 cm)
Length (English) 35.9 in.
Length (English) Interior 13.4 in.
Length (Metric) 91.3 cm
Length (Metric) Interior 36.5 cm
Width (English) 16.9 in.
Width (English) Interior 11.7 in.
Width (Metric) 42.9 cm
Width (Metric) Interior 29.7 cm
Height (English) 18.5 in.
Height (Metric) 47.1 cm
Depth (English) Interior 7.9 in.
Depth (Metric) Interior 20 cm
Weight (English) 97.9 lb.
Weight (Metric) 44.5 kg
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.