missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer A111 Nozzle

Product Code. 17898229 Shop All Tuttnauer Products
Change view
Click to view available options
Dimensions (Dia. x H):
2.5 x 51 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (Dia. x H) unitSize
17898229 2.5 x 51 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17898229 Supplier Tuttnauer Supplier No. P00001026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nozzle for the Tiva Washer.

  • A111 Nozzle diameter 2.5 mm C, Height: 51 mm
  • External dimensions W x H: 32 x 51 mm

Specifications

Material Stainless Steel
Product Type Nozzle
Model A111
For Use With (Equipment) Tiva Washer
Diameter (Metric) 2.5 mm
Dimensions (Dia. x H) 2.5 x 51 mm
Height (English) 2 in.
Height (Metric) 51 mm
Width (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.