missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer A112 Nozzle

Product Code. 17818279 Shop All Tuttnauer Products
Click to view available options
:
A112 Nozzle; Dimensions (Dia. x H): 2.5 x 81 mm
This item is not returnable. View return policy

Product Code. 17818279

Brand: Tuttnauer P00001027

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nozzle for the Tiva Washer.

  • A112 Nozzle diameter 2.5 mm C, Height: 81 mm
  • External dimensions W x H: 32 x 81 mm

Specifications

Material Stainless Steel
Product Type Nozzle
Model A112
For Use With (Equipment) Tiva Washer
Diameter (Metric) 2.5 mm
Dimensions (Dia. x H) 2.5 x 81 mm
Height (English) 3.2 in.
Height (Metric) 81 mm
Width (Metric) 32 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.