missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer A151 Nozzle
Shop All Tuttnauer Products
Click to view available options
:
A151 Nozzle; Dimensions (Dia. x H): 8 x 320 mm
Description
- A151 Nozzle diameter 8 mm
- External R.D: 105 mm, Height: 320 mm
Specifications
Specifications
| Material | Plastic |
| Product Type | Nozzle |
| Model | A151 |
| For Use With (Equipment) | Tiva Washer |
| Diameter (Metric) | 8 mm |
| Dimensions (Dia. x H) | 8 x 320 mm |
| Height (English) | 12.6 in. |
| Height (Metric) | 320 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction