Learn More
Thermo Scientific™ ARCTIC A25B Refrigerated Circulators
Shop All Thermo Scientific ProductsDescription
The Thermo Scientific™ A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and maximum bath volume of 21 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller to meet capacity and temperature ranges various application needs.
- Robust stainless-steel baths
- Thermostat can be indexed 90° on all sides of the bath for easy viewing
- External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
- Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
- Draining port at the front
- Integrated handles
- CFC-free refrigerant
Includes:
Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.
Recommended for:
- Calibration
- Bioreactors
- Rotary Evaporators
- Condensers
- Sample/Material Testing
- Sample/Material Preparation
Specifications
Specifications
| Capacity (English) | 0.46 to 0.73 cu. ft. |
| Controller Type | AC150 |
| Capacity (Metric) | 13 to 21 L |
| Certifications/Compliance | CE/ROHS/WEEE |
| Cooling Capacity | 500 W |
| Flow Rate | 20 L/min. |
| Pump Type | Force Pump, Suction Pump |
| Temperature Range | -25°C to +100°C |
| Max. Pressure | 475 mbar/6.89 psi |
| Safety Class | 3/FL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
