missing translation for 'onlineSavingsMsg'
Learn More

KleenGuard™ A40 Liquid and Particle Protection Coveralls

Product Code. 11774903
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11774903 3X-Large Pack of 25
11734903 Medium Pack of 25
11764903 2X-Large Pack of 25
11765763 Small Pack of 25
11744903 Large Pack of 25
11754903 X-Large Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11774903 Supplier KleenGuard™ Supplier No. 97950
  • ONLINE EXCLUSIVE PRICE
    404.25 €
    187.85 € / Pack of 25
    Save 216.40 €
    53% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Improves safety and comfort in high-risk areas providing general protection against water-based or chemical splashes. Kimberly-Clark™ KleenGuard™ A40 Liquid and Particle Protection Coveralls have the added benefit of anti-static protection.

  • White in color
  • Single use, disposable
  • Silicone-free and anti-static
  • Specially designed hood to fit a respirator
  • Helps to reduce contamination in low lint and critical areas
  • Full-length zip, over-locked stitched seams and double-layer fabric
  • Ideal for protection against larger particles, radioactive dust and chemical splashes
  • Suited for pharmaceutical areas, manufacturing, utilities, electronics, agriculture and paint-spraying areas
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size 3X-Large
Gender Unisex
Material KleenGuard™
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached
Closure Type Front Zipper
Seam Type Stitched
Sterility Sterile
Resistance Water, Chemicals, Liquid, Particle, Anti-static
Latex Free Yes
Length (English) 15.6 in.
Length (Metric) 40 cm
Weight (English) 18.282 lb.
Weight (Metric) 8.31 kg
Quantity 25/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.