missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ AAF Chamber Furnace, Small Volume
Descripción
- 1100°C maximum operating temperature
- Carbolite Gero 301 controller, with single ramp to set-point and process timer
- Large floor area allows for large numbers of samples
- Ideal for ashing foods, plastics, coal and other hydrocarbon materials
- Designed to comply with ISO 1171:2010, ASTM D3174-04:2010 and ASTM D4422
- Wire elements are protected from chemical and mechanical damage by a hard wearing alumina based liner
- 4-sided heating (2 sides, roof and hearth)
- Air inlet and tall chimney give airflow of 4 to 5 changes per minute
- Low chamber height holds airflow close to samples for optimum combustion
- Powerful elements with graded winding compensate for heat loss due to high airflow
- Preheating of air before it enters the chamber gives excellent uniformity
- Sample tray and loading handle
- A variety of additional options are available and must be specified at time of order.
- 2-phase electrical supply for AAF 11/7
- Over-temperature protection (recommended to protect valuable contents and for unattended operation)
- A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
Especificaciones
Especificaciones
| Description | Heat-up time: 155min. |
| Capacity (Metric) | 7 L |
| Temperature (Metric) | 1100°C |
| Type | Ashing Furnace |
| Includes | Temperature Controller |
| Dimensions (D x W x H) Interior | 455 x 170 x 90 mm |
| Width (Metric) | 430 mm |
| Height (Metric) | 650 mm |
| Weight (Metric) | 63 kg |
| Wattage | 4000 w max., 2624 w holding |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?
