missing translation for 'onlineSavingsMsg'
Learn More

Abnova™ StemCell Keep Vitrification Solution

Product Code. 16072368
Change view
Click to view available options
Quantity:
20 mL
Unit Size:
20mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16072368 20 mL 20mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16072368 Supplier Abnova™ Supplier No. U0021.20mL

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ready-to-use vitrification solution for human embryonic stem cell (hESC) and induced pluripotent stem cell (iPSC) preservation

  • Formulation: No DMSO or proteins
  • Contamination Test: Bacteria, fungi, and mycoplasma are negative
  • Chemical Test: pH equals 6.7 to 7.4 at room temperature
  • Endotoxin Level: Acceptable endotoxin level of <0.5EU/mL

Specifications

Product Type Stem Cell Vitrification Solution
For Use With (Application) Cell Culture
Quantity 20 mL
Content And Storage Store at -20°C. Aliquot to avoid repeated freezing and thawing.
Description A vitrification solution for human embryonic stem cell (hESC) and induced pluripotent stem cell (iPSC).

For Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.