missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cargo™ Pipet Rack

Product Code. 11958004 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11958004 Blue Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11958004
  • ONLINE EXCLUSIVE PRICE
    79.00 €
    71.11 € / Pack of 3
    Save 7.89 €
    9% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

Configure the bins to match available benchtop surface. Cargo™ Pipet Rack can be connected in multiple ways or used individually to meet workspace and storage needs. Sturdy ABS plastic bins with angled shelves and protective lids keep pipets safely within arm’s reach.

  • Ideal for storing and organizing 1.0 mL to 50 mL serological pipets
  • Use as individual holders or connect multiple units for larger storage needs
  • Click together horizontally or vertically to build the desired configuration
  • Protective lids enclose the units to prevent dust build-up and provide additional shelf space
  • Magnets on both sides of the unit connect securely and safely to metal surfaces

Specifications

Autoclavable Not Autoclavable
Color Blue
Holds Pipettes
Material ABS
Positions 1
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Ideal for Storing and Organizing Pipets
For Use With (Equipment) Serological Pipets
Quantity 3 Pk.
Dimensions (L x W x H) 301 x 100 x 127.5 mm
Length (Metric) 301 mm
Length (English) 11.9 in.
Width (English) 3.9 in.
Height (English) 5 in.
Includes Lid
Product Type Pipette Rack
Shelves Angled
Height (Metric) 127.5 mm
Width (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.