missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port

Product Code. p-200104349 Shop All BINDER Products
missing translation for 'orderingAttributeHoverText'
Port Size:
30 mm
50 mm
100 mm
Ports:
1 on Left Side
1 on Right Side
1 on Top
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 30238217

missing translation for 'mfr': BINDER™ 80122465

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Access port with silicone plug for use with KB65, KB130, KB260, KB470, KB720, and KB 1060.

  • Round access port with silicone plug
  • Choose between 30, 50, or 100 mm plug
  • Available on left, right, or top of the chamber
  • For use with KB65, KB130, KB260, KB470, KB720, and KB 1060

Specifications

For Use With (Equipment) KB 65, KB 130, KB 260, KB 470, KB 720, KB 1060
Material Silicone
Type Access Port
Ports 1 on Left Side
Port Size 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.