missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Accessories for all Richard-Allan Scientific™ Cryostat Models, Flat Cryostat Brush, 10mm

Product Code. 12083079 Shop All Epredia Products
Change view
Click to view available options
Product Type:
Cryo-molds, 10mm
Cryo-molds, 15mm
Cryo-molds, 22mm
Flat Cryostat Brush, 10mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
12083079 Cryo-molds, 15mm Each
12043039 Flat Cryostat Brush, 10mm Each
12093079 Cryo-molds, 22mm Each
12003089 Cryo-molds, 10mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12083079 Supplier Epredia™ Supplier No. 570380
  • ONLINE EXCLUSIVE PRICE
    114.00 €
    87.92 € / Pack of 1
    Save 26.08 €
    22% Off
Estimated Shipment: 27-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Support and expand the functionality of Richard-Allan Scientific™ Cryostat Models with Accessories for all Richard-Allan Scientific Cryostat Models.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryo-molds, 15mm
For Use With (Equipment) Epredia Cryostats
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.