missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Accessories for Horizontal Gel Box, 15 cm

Product Code. 15593137 Shop All Axygen Scientific Products
Change view
Click to view available options
No. of Wells:
10
12
14
16
18
20
28
30
35
8
N/A
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2.0 mm
N/A
Type:
Casting Dam
Comb
Multi-channel Compatible Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Dimensions (L x W):
10 x 10 cm
10 x 15 cm
N/A
Unit Size:
1 unit
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Thickness (Metric) Type Dimensions (L x W) Unit Size
15593137 30 1.5 mm Multi-channel Compatible Comb N/A 1 unit
15563117 10 1 mm Comb N/A 1 unit
15573117 10 1.5 mm Comb N/A 1 unit
15593117 12 1 mm Comb N/A 1 unit
15523127 14 1.5 mm Multi-channel Compatible Comb N/A 1 unit
15503127 12 1.5 mm Comb N/A 1 unit
15513127 14 1 mm Multi-channel Compatible Comb N/A 1 unit
15533127 14 2.0 mm Multi-channel Compatible Comb N/A 1 unit
15553127 16 1 mm Comb N/A 1 unit
15563127 16 1 mm Multi-channel Compatible Comb N/A 1 unit
15583127 16 2.0 mm Multi-channel Compatible Comb N/A 1 unit
15573127 16 1.5 mm Multi-channel Compatible Comb N/A 1 unit
15593127 18 1 mm Multi-channel Compatible Comb N/A 1 unit
15503137 18 1.5 mm Multi-channel Compatible Comb N/A 1 unit
15513137 20 0.75 mm Comb N/A 1 unit
15523137 20 1 mm Comb N/A 1 unit
15543137 20 2.0 mm Comb N/A 1 unit
15533137 20 1.5 mm Comb N/A 1 unit
15553137 28 0.75 mm Multi-channel Compatible Comb N/A 1 unit
15563137 28 1 mm Multi-channel Compatible Comb N/A 1 unit
15573137 28 1.5 mm Multi-channel Compatible Comb N/A 1 unit
15583137 30 1 mm Multi-channel Compatible Comb N/A 1 unit
15503147 35 1.5 mm Comb N/A 1 unit
15513147 8 1 mm Comb N/A 1 unit
15523147 8 1.5 mm Comb N/A 1 unit
15583117 N/A N/A UV Tray 10 x 10 cm 1 unit
15543127 N/A N/A UV Tray 10 x 15 cm 1 unit
15543147 N/A N/A Replacement Negative Electrode N/A 1 unit
15553147 N/A N/A Replacement Positive Electrode N/A 1 unit
15533147 N/A N/A Casting Dam N/A 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 15593137 Supplier Axygen™ Supplier No. HGB1530MC15
  • ONLINE EXCLUSIVE PRICE
    52.00 €
    47.27 € / Pack of 1
    Save 4.73 €
    9% Off
Estimated Shipment: 02-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with horizontal gel box, 15cm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Axygen Horizontal Gel Box, 15 cm
Type Multi-channel Compatible Comb
No. of Wells 30
No. per Case 1/Cs.
No. per Pack 1/Pk.
Thickness (Metric) 1.5 mm
Dimensions (L x W) N/A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.