missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Shop All Axygen Scientific Products
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
Unit Size:
1 unit
Description
Combs for 10-20 cm Axygen™ horizontal gel box
Specifications
Specifications
| Description | Horizontal Electrophoresis System Accessories |
| For Use With (Equipment) | Axygen Horizontal Gel Box, 20 cm |
| Type | Comb |
| No. of Wells | 16 |
| Size | 20 cm |
| Thickness (Metric) | 0.75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction