missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Heating Cooling Drybath
Shop All Thermo Scientific Products
Click to view available options
No. of Places:
6
12
15
16
20
24
30
35
48
Tube Size:
0.5mL
1.5mL
10mm
12mm
13mm
15mL
15mm
16mm
18mm
20mm
50mL large
50mL small
Unit Size:
Each
Description
Use Thermo Scientific™ Accessories for Digital Heating Cooling Bath to optimize flexibility and performance.
- Warranty: 2 years
Specifications
Specifications
| Lighting | LED |
| No. of Places | 35 |
| Type | Block |
| Tube Size | 10mm |
| Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction