missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Orion™ pH Electrodes

Product Code. 18897956
Change view
Click to view available options
For Use With (Equipment):
12 mm Electrodes, Glass
6 mm Electrode, Glass
8 mm Electrode, Glass
Sure-Flow Electrode, Standard Glass Electrode
Type:
Bulb Guard
Electrode Storage Bottle
Unit Size:
Pack of 3
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Unit Size
18897956 12 mm Electrodes, Glass Electrode Storage Bottle -
10614131 12 mm Electrodes, Glass Electrode Storage Bottle Pack of 3
11727767 8 mm Electrode, Glass Electrode Storage Bottle Pack of 3
11757797 Sure-Flow Electrode, Standard Glass Electrode Bulb Guard Pack of 5
11737767 6 mm Electrode, Glass Electrode Storage Bottle Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18897956 Supplier Thermo Scientific™ Supplier No. 910003WA
  • ONLINE EXCLUSIVE PRICE
    73.47 €
    65.90 € / Pack of 1
    Save 7.57 €
    10% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store and protect your pH electrodes with these accessories.

Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.

Electrode Storage Bottles

  • Can be used with any 6, 8 or 12mm pH electrodes

Electrode Bulb Guards

  • Designed for glass body pH electrodes
  • Use with standard or Thermo Scientific™ Orion™ Sure-Flow™ pH electrodes — one end of the bulb guard fits over standard electrodes while the other end fits over Sure-Flow electrodes without interfering with the Sure-Flow flushing action
TRUSTED_SUSTAINABILITY

Especificaciones

Description 12 mm electrode storage bottle
For Use With (Equipment) 12 mm Electrodes, Glass
Type Electrode Storage Bottle
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.