Learn More
Thermo Scientific™ Acclaim™ Mixed Mode HILIC-1 HPLC Columns
Get all the advantages of reversed-phase and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column.
Brand: Thermo Scientific™ 069706
168.12 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 16
Additional Details : Weight : 0.50000kg
Description
Get all the advantages of reversed-phase (RP) and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column. The high-efficiency, silica-based, mixed-mode stationary phase consists of a hydrophobic alkyl chain with a diol group at the terminus. The hydrophobic moiety supplies reversed-phase retention and the terminal diol group facilitates hydrophilic interactions. This unique combination provides adjustable selectivity with unsurpassed resolution and peak symmetry for a variety of both polar and nonpolar molecules.
Separates Both Polar and Nonpolar Molecules with Selectivity Complementary to RP Columns- Operates in both RP and HILIC modes
- Retains highly polar molecules
- Covers broader application range than conventional diol-based columns, including nonionic ethoxylated surfactants, drug metabolites, lipids, and polyethylene glycols (PEGs)
- Stable between pH 2.5 and 7.5
- Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
Specifications
Guard Cartridge, 2 Pk. | |
LC/MS | |
6000 psi (415 bar) | |
2.5 to 7.5 | |
300 m²/g | |
N/A | |
Acclaim | |
Mixed Mode | |
Reversed Phase and HILIC |
4.6 mm | |
10 mm | |
5 μm | |
120 Å | |
50°C | |
Hydrophobic Alkyl Chain with a Diol Group | |
Silica | |
Proprietary |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.