Learn More
Thermo Scientific™ Acclaim™ Organic Acid HPLC Columns
Use for separation of hydrophilic, aliphatic, and aromatic organic acids.
Brand: Thermo Scientific™ 069700
135.76 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 16
Additional Details : Weight : 0.50000kg
Description
For unparalleled performance in separating hydrophilic, aliphatic, and aromatic organic acids use Thermo Scientific™ Acclaim™ Organic Acid LC Columns. These high-efficiency, reversed-phase silica columns are compatible with 100% aqueous mobile phases and have excellent hydrolytic stability at low pHs for excellent selectivity in the separation of organic acids. Achieve high-resolution separations with fast run times and minimal sample preparation.
High-Efficiency, High-Throughput Organic Acid Analysis- Ideal selectivity for small hydrophilic organic acids, C1 to C7 aliphatic acids and hydrophilic aromatic acids
- Excellent column efficiency and peak shapes for organic acids
- Hydrolytic stability at low-pH conditions for optimum reversed-phase retention of organic acids
- Use-tested to guarantee consistent hydrophilic organic acid separations
- Packed in metal-free PEEK column bodies to eliminate unwanted interaction between the analytes and the column body
- Available in 3.0 and 5.0μm particle sizes and 2.1, 3.0 and 4.0mm diameters, with 150 and 250mm lengths
About the Family of Acclaim Specialty HPLC Columns
Acclaim specialty columns have been developed, manufactured and tested to meet the separation needs of specific applications. These columns are based on novel and unique chemistries and provide superior resolution with ease-of-use.
- Use-tested to guarantee consistent separations
- Ideal selectivity for separating specific target analytes
- Excellent peak shapes
- Performance tested to ensure high quality and reliability for specific chromatographic separations
Specifications
Guard Cartridge, 2 Pk. | |
10 mm | |
5 μm | |
120 Å | |
60°C | |
Proprietary | |
Silica | |
Specialty/Application Specific | |
Reversed Phase |
4 mm | |
6000 psi (415 bar) | |
2 to 8 | |
300 m²/g | |
N/A | |
Acclaim | |
17% | |
Yes | |
Guard Cartridge |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.