missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Controllers accu-jet™ S without Charger

Product Code. 17374560 Shop All Brand Products
Change view
Click to view available options
Color:
Amethyst
Anthracite
Berry
Petrol
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17374560 Anthracite Each
17384560 Berry Each
17394560 Petrol Each
17304570 Amethyst Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17374560 Supplier BRAND™ Supplier No. 26360
  • ONLINE EXCLUSIVE PRICE
    496.00 €
    459.51 € / Pack of 1
    Save 36.49 €
    7% Off
View all promotions
In Stock
Add to basket
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The accu-jet™ S pipette controller brings versatility and endurance to your team.

The accu-jet™ S pipette controller brings versatility and endurance to your team. It makes lab work simple, easy, and efficient, whether you work with cell cultures, in quality control or in a pharma lab.

Precise pipetting of large and small volumes is easy due to single handed control of pipetting speed for fast, powerful aspiration, accurate meniscus setting, or precise dispensing of small volumes. Thanks to the precise control, you always achieve the required volume spot-on when working with graduated or bulb pipettes. If you need extra power or precision, motor speed is controlled on the fly with one hand, choose between gravity-delivery (for pipettes calibrated 'to deliver') or powered blow-out delivery (for pipettes calibrated 'to contain').

Convenient functions support efficient work with minimum interruptions. You can typically work for 8 hours of continuous pipetting without recharging* [*continuous aspiration and delivery with a 10 mL pipette], and the accu-jet™ S can be used while charging. Even during short breaks, the accu-jet™ S saves time. With the integrated rest position, you can place the instrument on the benchtop on its back with an inserted pipette. The instrument remains ready to use and accessible for you to continue your work at your convenience.

Efficient use of resources is what the accu-jet™ S is all about. It is designed to make routine service tasks such as membrane filter replacement, adapter change, or battery replacement simple and easy for you. This and the robust design make it the perfect choice for long reliable service. The valve system ensures that no vapors remain inside the instrument, thus preventing corrosion. The membrane filter and check valve prevent liquid from accidentally getting into the instrument. Packaging and production use sustainable solutions. The packaging contains more than 90% recycled material, and manufacturing is powered from renewable sources.

Find out more about the versatility and endurance of the accu-jet™ S and how it makes your work in the lab simple, easy, and efficient.

Technical details:

  • For glass and plastic pipettes from 0.1 to 200 mL
  • Ergonomic handgrip and perfectly balanced design
  • Fills a 25 mL pipette at maximum motor speed in only 3 seconds
  • Battery with intelligent charging technology and two color charge indicator
  • Four attractive colors
  • Partially autoclavable at 121°C (2 bar), according to DIN EN 285
TRUSTED_SUSTAINABILITY

Specifications

Battery Type 2 NiMH/AAA
Description Anthracite
Autoclavable Autoclavable
Color Anthracite
Material Polycarbonate, PBT
Volume (Metric) 3214.80 mL
Temperature (Metric) Operating 10°C to 40°C
Warranty 12 Months
Length (Metric) 23.9 cm
Width (Metric) 23 cm
Height (Metric) 6.2 cm
Weight (Metric) 639 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.