missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AE series ATC temperature probe

Product Code. 15583633 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
90 mm
120 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15583633 90 mm Each
15573633 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15583633
  • ONLINE EXCLUSIVE PRICE
    54.20 €
    44.35 € / Pack of 1
    Save 9.85 €
    18% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.

Product Features:
  • ATC temperature probe
  • Durable stainless steel body
  • 90mm or 120mm body length
  • 2.5mm phono plug connection
  • 1 meter cable

Warranty

6 months

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) 13-636-AE150 accumet AE150 pH Meter
Temperature (Metric) Range 0°C to 100°C
Temperature (Metric) Operating 0°C to 100°C
Type Temperature Probe
Length (Metric) 90 mm
Connector Types Phono Plug (2.5 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.