missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AR440 Dissolved Oxygen Meter with Stand

Product Code. 31702816 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Sensor Types:
Dissolved Oxygen Sensor
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sensor Types Unit Size
31702816 Dissolved Oxygen Sensor 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31702816
  • ONLINE EXCLUSIVE PRICE
    2215.00 €
    1099.19 € / 1 sets
    Save 1115.81 €
    50% Off
 Restricted Item
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to deliver precise and reliable electrochemistry testing, the accumet AR440 offers enhanced performance in a streamlined design. Ideal for laboratories requiring dependable measurement capabilities.

  • Large 7-in., high-resolution color display with capacitive touchscreen operable with gloves.
  • Water-saturated air, air-saturated water, or custom calibration.
  • Streamlined, easy-to-operate user interface with step-by-step calibration guidance.
  • Stores 10 calibration logs per parameter with date and time.
  • Stores 5,000 data log sets with date and time.
  • Outputs to a printer, computer, or USB flash drive for long-term data retention.
  • Inputs sample ID with optional USB barcode scanner, USB keyboard, or USB mouse.
  • Stirs samples with meter-controlled and meter-powered stirrer probe.
TRUSTED_SUSTAINABILITY

Specifications

Measurement Modes Dissolved Oxygen
Sensor Types Dissolved Oxygen Sensor
Range (Polarographic DO) 0.0 to 600.0 % saturation; 0.01 to 90.0 mg/L
Temperature (Metric) Range -30°C to 130°C
Display Type 7-in. High-resolution Color Graphic LCD
Data Points 5000 with Date and Time Stamp
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP54
Relative Humidity Range 5 to 85%, non-condensing
Percent Saturation Range Polarographic DO 0.0 to 600.0 % saturation
Channels 1
Type Dissolved Oxygen Meter
Voltage 100/240 V
Show More Show Less
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.