Learn More
Fisherbrand™ accumet™ Four Cell Conductivity/ATC Probes, Four-Cell
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Brand: Fisherbrand™
498.49 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : 43
Additional Details : Weight : 0.10000kg
Description
For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters
Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.
- Four-cell type with glass or epoxy bodies
- Built-in temperature sensors and 8-pin connectors
- Cell constants of 0.1, 1.0, or 10.0cm-1
Specifications
1 cm-1 | |
Fisher Scientific accumet benchtop models XL600, XL500, XL200, & AB200 and legacy models XL60, XL50, XL30, XL20, AR60, AR50, AR30, AR20, & AB30 | |
Epoxy | |
Immersed in deionized water |
Conductivity/ATC Probe | |
8-pin | |
10 μS to 100 mS/cm | |
4 Cell Conductivity |