missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Four Cell Conductivity/ATC Probes, Four-Cell

Product Code. 11560164 Shop All Fisherbrand Products
Change view
Click to view available options
Cell Constant:
1 cm-1
10 cm-1
Measurement Ranges:
1 to 200 mS/cm
10 μS to 100 mS/cm
Material:
Epoxy
Glass
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Measurement Ranges Material unitSize
11560164 10 cm-1 1 to 200 mS/cm Glass Each
11540084 10 cm-1 1 to 200 mS/cm Epoxy Each
11899023 1 cm-1 10 μS to 100 mS/cm Glass Each
11530084 1 cm-1 10 μS to 100 mS/cm Epoxy Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11560164
  • ONLINE EXCLUSIVE PRICE
    725.00 €
    536.21 € / Pack of 1
    Save 188.79 €
    26% Off
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters

Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.

  • Four-cell type with glass or epoxy bodies
  • Built-in temperature sensors and 8-pin connectors
  • Cell constants of 0.1, 1.0, or 10.0cm-1

TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 10 cm-1
Connector Types 8-pin
For Use With (Equipment) Fisher Scientific accumet benchtop models XL600, XL500, XL200, & AB200 and legacy models XL60, XL50, XL30, XL20, AR60, AR50, AR30, AR20, & AB30
Type Conductivity/ATC Probe
Material Glass
Measurement Ranges 1 to 200 mS/cm
Storage Method Immersed in deionized water
Probe 4 Cell Conductivity
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.