missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free

Product Code. 10207937 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Connector Types:
BNC
U.S. Standard/Pin
Material:
Polymer
Polymer/Epoxy
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Material Unit Size
10207937 BNC Polymer Each
11560094 U.S. Standard/Pin Polymer/Epoxy Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10207937
  • ONLINE EXCLUSIVE PRICE
    203.00 €
    150.04 € / Pack of 1
    Save 52.96 €
    26% Off
View all promotions
Estimated Shipment: 03-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For easy measurement of small samples in long and narrow vessels.

Rugged and versatile

  • Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
  • Rugged polymer construction for handheld use
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
  • Endcap seal keeps membrane moist and ready
  • Porous ceramic single junction

Fast and accurate

  • Accuracy, ±0.05pH at 25°C (77°F)
  • Efficiency, >95%
  • Sodium Ion error, <±0.05pH at 25°C (77°F)
  • Response time, 30 seconds
  • Aqueous samples in the classroom or in the field
  • Anywhere rough handling and breakage are problems, and maintenance is difficult
  • Small samples in long, narrow vessels
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Connector Types BNC
Junction Single Ceramic
Material Polymer
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Combination pH Electrode
Filling Solution Type Gel 4mol/L KCl saturated with AgCl electrolyte
For Use With (Application) For easy measurement of small samples in long and narrow vessels
For Use With (Equipment) pH meter
pH Relative Accuracy ±0.05
Response Time 30 sec.
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +80°C
Length (English) 7 in.
Length (Metric) 178 mm
Diameter (English) 0.25 in.
Diameter (Metric) 6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.