missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free

Produktkod. 11560094 Handla allt Fisherbrand Produkter
Change view
Klicka för att se tillgängliga alternativ
Connector Types:
BNC
U.S. Standard/Pin
Material:
Polymer
Polymer/Epoxy
Förpackningsstorlek:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Connector Types Material unitSize
11560094 U.S. Standard/Pin Polymer/Epoxy Each
10207937 BNC Polymer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 11560094
  • ONLINE EXCLUSIVE PRICE
    206.00 €
    152.65 € / Pack of 1
    Save 53.35 €
    25% Off
 Restricted Item
Estimated Shipment: 21-09-2026
Lägg i varukorgen
Lägg i varukorgen
Denna artikel kan inte returneras. Se returpolicy

For easy measurement of small samples in long and narrow vessels.

Rugged and versatile

  • Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
  • Rugged polymer construction for handheld use
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
  • Endcap seal keeps membrane moist and ready
  • Porous ceramic single junction

Fast and accurate

  • Accuracy, ±0.05pH at 25°C (77°F)
  • Efficiency, >95%
  • Sodium Ion error, <±0.05pH at 25°C (77°F)
  • Response time, 30 seconds

  • Aqueous samples in the classroom or in the field
  • Anywhere rough handling and breakage are problems, and maintenance is difficult
  • Small samples in long, narrow vessels

TRUSTED_SUSTAINABILITY

Specifikationer

Color Blue
Connector Types U.S. Standard/Pin
Junction Single Ceramic
Material Polymer/Epoxy
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Combination pH Electrode
Filling Solution Type Gel 4mol/L KCl saturated with AgCl electrolyte
For Use With (Application) For easy measurement of small samples in long and narrow vessels
For Use With (Equipment) pH meter
pH Relative Accuracy ±0.05
Response Time 30 sec.
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +80°C
Warranty 1 Year
Length (English) 7 in.
Length (Metric) 178 mm
Diameter (English) 0.25 in.
Diameter (Metric) 6 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.